Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
SANDVIK T300-XM100DB-M14X125C145 COROTAP OPTIMIZED VERSATILITY 6635180
SANDVIK T300-XM100DB-M14X125C145 COROTAP OPTIMIZED VERSATILITY 6635180
Machine thread-cutter Sandvik Coromant
References
sandvik coromant:
T300-XM100DB-M14X125C145
rubix:
319A7390
manufacturer :
6635180
Technical specifications
Threading diameter
14
mm
Angle of helix
45
°
Type
Metric through-bores
See all Specifications
Product details
Technical specifications
Product details : SANDVIK T300-XM100DB-M14X125C145 COROTAP OPTIMIZED VERSATILITY 6635180
Technical specifications
Attributes
Threading diameter
14
mm
Angle of helix
45
°
Type
Metric through-bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
55.87
excl. VAT
/
Each
£
67.04
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER E292M5 E292 M5 X 0.80 MM-E FLUTELESS TAP 6HX TOL 2174 6305735
DORMER EX11M4X.50 TAP M4 X 0.50 MM 5973648
SANDVIK T300-MM100AA-M8C110 COROTAP 8248669
SANDVIK T200-XM100IA-M3 C145 8248505
SANDVIK T100-NM107JB-M12X100N1PR COROTAP 8330325
WALTERPROT P20519-M3.5 TAPS HSS-E X PERT 6244433
GUHRING 02862 003.000 MACHINE TAPS 9028620030000
GUHRING 00911 009.525 MACHINE TAPS 9009110095250
WALTERPROT 7056770-M33 HAND-/MACHINE TAPS HSS/-E TIX SELECT. 5200775
WALTER 212661-M12X1.25 ADVANCED MACHINE TAPS HSS-E 5077294
WALTER 222079-EGUNC4 ADVANCED MACHINE TAPS HSS-E 5078002
SANDVIK T300-XM104DA-M5C110 COROTAP OPTIMIZED FOR VERSATILITY 6635220
DORMER E200M4 TAP M4 X 0.70 MM 5975907
SANDVIK T300-PM100AA-M4P1PM COROTAP 8055800
SANDVIK T300-XM102AA-M5C110 COROTAP OPTIMIZED FOR VERSATILITY 6967052