GUHRING 00911 009.525 MACHINE TAPS 9009110095250
Machine thread-cutter Gühring
See technical informationReferences
Gühring:911 9.525
Rubix:345A3292
Manufacturer :9009110095250
EAN:4031093264877

Product details : GUHRING 00911 009.525 MACHINE TAPS 9009110095250
Technical specifications
Attributes
| Type | american blind bores |
|---|---|
| With cooling spray | no |
| Angle of helix | 0 ° |
| Total length | 90 mm |
| Body material | hss-e |
| Threading | 3/8 |
| No. of threads per inch | 24 |
Show UNSPSC/ECL@SS
£ 39.74 excl. VAT
/ Each
£ 47.69 incl. VAT
- Usually arrives within 14 working days
