Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
SANDVIK T300-XM104DA-M5C110 COROTAP OPTIMIZED FOR VERSATILITY 6635220
SANDVIK T300-XM104DA-M5C110 COROTAP OPTIMIZED FOR VERSATILITY 6635220
Machine thread-cutter Sandvik Coromant
References
sandvik coromant:
T300-XM104DA-M5C110
rubix:
318A3518
manufacturer :
6635220
Technical specifications
Threading diameter
5
mm
Angle of helix
45
°
Type
Metric through-bores
See all Specifications
Product details
Technical specifications
Product details : SANDVIK T300-XM104DA-M5C110 COROTAP OPTIMIZED FOR VERSATILITY 6635220
Technical specifications
Attributes
Threading diameter
5
mm
Angle of helix
45
°
Type
Metric through-bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.07
excl. VAT
/
Each
£
32.48
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER E605M10 TAP M10 X 1.50 MM 5977798
CUTLINE MACHINE TAP HSSE MULTI MATERIAL SPIRAL POINT UNF 1/2-20 864995
DORMER E013M4X.5 TAP M4 X 0.50 MM 5973529
SANDVIK T300-PM105DA-M16 P1PM 8055830
SANDVIK T300-MM100DA-M2.5B110 COROTAP 8248699
SANDVIK T300-XM100DB-M10X100C150 COROTAP OPTIMIZED VERSATILITY 6539164
GUHRING 01892 010.000 MACHINE TAPS 9018920100000
GUHRING 00826 014.000 MACHINE TAPS 9008260140000
DOR EX21 6-32 HSS-XS1 ST SPECTRUM UNC SP FLT DIN 2184-1
WALTERPROT TC115-M20-L0-WY80AA MACHINE TAP 6743433
DORMER E294M4 TAP M4 X 0.70 MM 6305748
WALTER N20219-M3 TAPS HSS-E X PERT 6476075
DORMER EX10M24X1.5 TAP M24 X 1.50 MM 5973670
WALTERPROT 2146663-M12X1.5 ADVANCED MACHINE TAPS HSS-E 5664614
DORMER E6541/4 5978407