Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
SANDVIK T300-XM100DB-M20X150B150 6539172
SANDVIK T300-XM100DB-M20X150B150 6539172
Machine thread-cutter Sandvik Coromant
References
sandvik coromant:
T300-XM100DB-M20X150B150
rubix:
288A4647
manufacturer :
6539172
ean:
26539172
Technical specifications
Threading diameter
20
mm
Angle of helix
45
°
Type
Metric through-bores
See all Specifications
Product details
Technical specifications
Product details : SANDVIK T300-XM100DB-M20X150B150 6539172
Technical specifications
Attributes
Threading diameter
20
mm
Angle of helix
45
°
Type
Metric through-bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
74.00
excl. VAT
/
Each
£
88.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
WALTERPROT TC216.UNC5/16-C0-WY80AA TAPS HSS-E PERFORM 7606586
SANDVIK T300-PM101JA-M20P1PM COROTAP 8056597
WALTERPROT M21263-M8X0.75 TAPS HSS-E X PERT 6149824
DORMER E000M3.5 SPIRAL POINT TAP M3.5 X 0.60 MM 5973785
WALTERPROT E21364-M20X1.5 HAND- AND MACHINE TAPS HSS/-E 5603147
WALTERPROT TC115-M5-CE-WY80AA MACHINE TAP 7629584
DORMER E303M20NO3 TAP M20 X 2.50 MM 5975501
SANDVIK T100-KM101DA-M20D210 COROTAP 6871200
WALTER P20210-M2.5 TAPS HSS-E X PERT 6159850
DORMER E292M3.5 6305733
DOR HSCO TAP M34X1.5
GUHRING 00816 010.000 MACHINE TAPS 9008160100000
WALTERPROT P205698-M30 TAPS HSS-E X PERT 6244538
SANDVIK T200-MM100DA-M1B115 COROTAP 8248548
WALTERPROT 205106-M5 HAND- AND MACHINE TAPS HSS/-E 5076670