SANDVIK T100-KM101DA-M20D210 COROTAP 6871200
Machine thread-cutter Sandvik Coromant
See technical informationReferences
Sandvik Coromant:T100-KM101DA-M20D210
Rubix:320A0844
Manufacturer :6871200
EAN:7323220280681




Technical specifications
| Threading diameter | 20 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
Product details : SANDVIK T100-KM101DA-M20D210 COROTAP 6871200
Technical specifications
Attributes
| Threading diameter | 20 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
| Thread depth | 30 mm |
| Angle of helix | 0 ° |
| Total length | 140 mm |
| Body material | non-metallic and other materials |
Show UNSPSC/ECL@SS
£ 163.16 excl. VAT
/ Each
£ 195.79 incl. VAT
- Usually arrives within 14 working days