Machine thread-cutter Gühring
Threading diameter | 10 mm |
---|---|
Total length | 100 mm |
Body material | hss-e |
Threading diameter | 10 mm |
---|---|
Total length | 100 mm |
Body material | hss-e |
Type | metric through-bores |
With cooling spray | no |
Square drive adapter | 5.5 mm |
Usually arrives within 14 working days