Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
SANDVIK T300-XM100DB-M22X150B150 COROTAP OPTIMIZED VERSATILITY 6635150
SANDVIK T300-XM100DB-M22X150B150 COROTAP OPTIMIZED VERSATILITY 6635150
Machine thread-cutter Sandvik Coromant
References
sandvik coromant:
T300-XM100DB-M22X150B150
rubix:
319A6978
manufacturer :
6635150
Technical specifications
Threading diameter
22
mm
Angle of helix
45
°
Type
Metric through-bores
See all Specifications
Product details
Technical specifications
Product details : SANDVIK T300-XM100DB-M22X150B150 COROTAP OPTIMIZED VERSATILITY 6635150
Technical specifications
Attributes
Threading diameter
22
mm
Angle of helix
45
°
Type
Metric through-bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
104.00
excl. VAT
/
Each
£
124.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK T300-XM100DA-M4B125 COROTAP OPTIMIZED FOR VERSATILITY 8248827
GUHRING 00890 014.000 MACHINE TAPS 9008900140000
DORMER E239M6 TAP M6 X 1.00 MM 6305820
DOR HSS TAP M39X3.0NO3
SANDVIK T300-XM100DA-M5 C110 COROTAP 300 CUTTING TAP 6539567
WALTER P20569-M6 TAPS HSS-E X PERT 6244551
DORMER EX10M10X.75 TAP M10 X 0.75 MM 5973591
DORMER E513M7X.75NO3 TAP M7 X 0.75 MM 5977118
WALTER P22210-UNC4 TAPS HSS-E X PERT 6149423
WALTERPROT P20569-M11 TAPS HSS-E X PERT 6244523
DORMER EX00M2.5 TAP M2.5 X 0.45 MM 5973567
WALTER P205698-M24 TAPS HSS-E X PERT 6244537
GUHRING 00833 018.007 MACHINE TAPS 9008330180070
SANDVIK T200-XM104DA-M5C150 COROTAP OPTIMIZED FOR VERSATILITY 6634990
WALTERPROT 21361-M24X1 HAND- AND MACHINE TAPS HSS/-E 5077464