DORMER E0317/16 SPIRAL POINT TAP 7/16 INCH X 20 5973827


Machine thread-cutters E031

References
dormer:E0317/16
rubix:8088497
ean:7320760569696
Machine tap 7/16inchx20 ISO529
brand logo
Technical specifications
Total length85 mm
Body materialHSS-E
TypeAmerican through-bores
See all Specifications

Product details : DORMER E0317/16 SPIRAL POINT TAP 7/16 INCH X 20 5973827


HSS-E Machine thread-cutter for UNF thread MTT-X steam-tempered ISO 529 shape B cut 2.5xD continual holes for steel <1200 N/mm².

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)

Technical specifications


Attributes
Total length85 mm
Body materialHSS-E
TypeAmerican through-bores
With cooling sprayNo
Drilling diameter11.112 mm
Square drive adapter8 mm
CoatingSteam Tempered
Threading (inch)7/16
No. of threads per inch20
Show UNSPSC/ECL@SS
£ 55.25 excl. VAT
/ Each
£ 66.30 incl. VAT
  • Usually arrives within 14 working days