WALTERPROT TC115-SET2-M3-M12-WY80AA TAP 7818244
HSS-E tap set 2
See technical informationSee documentsReferences
Walter Prototyp:TC115-SET2-M3-M12-WY80AA
Rubix:221A3343
Manufacturer :7818244
EAN:4042446305949

Technical specifications
| Threading | m3–m12 (iso2/6h) |
|---|---|
| Threading diameter | 12 mm |
| Type | metric blind bores |
Documents
Product details : WALTERPROT TC115-SET2-M3-M12-WY80AA TAP 7818244
HSS-E tap set 2 TC115-SET2-M3-M12-WY80AA
HSS-E tap set 2 TC115-SET2-M3-M12-WY80AA
Technical specifications
Attributes
| Threading | m3–m12 (iso2/6h) |
|---|---|
| Threading diameter | 12 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Drilling diameter | 10.2 mm |
| Tail diameter | 7 mm |
| Square drive adapter | 9 mm |
| Thread depth | 36 mm |
| Angle of helix | 45 ° |
| Total length | 110 mm |
| Body material | hss-e |
| No. of threads per inch | 50.8 |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 173.43 excl. VAT
/ Each
£ 208.12 incl. VAT
- Usually arrives within 14 working days