References
Walter Prototyp:M24563-G1
Rubix:357A5586
Manufacturer :6150046
EAN:4042446232818

Technical specifications
| Threading | g 1'-11 |
|---|---|
| Threading diameter | 33.249 mm |
| Type | british blind bores |
Documents
Product details : WALTERPROT M24563-G1 TAPS HSS-E X PERT 6150046
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Threading | g 1'-11 |
|---|---|
| Threading diameter | 33.249 mm |
| Type | british blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 30.59 mm |
| Tail diameter | 25 mm |
| Square drive adapter | 20 mm |
| Thread depth | 93 mm |
| Angle of helix | 40 ° |
| Coating | vap |
| Total length | 160 mm |
| Body material | hss-e |
| No. of threads per inch | 11 |
| Tolerance | h9 |
Show UNSPSC/ECL@SS
£ 403.00 excl. VAT
/ Each
£ 483.60 incl. VAT
- Usually arrives within 14 working days