Machine thread-cutter Sandvik Coromant
Angle of helix | 45 ° |
---|---|
Body material | HSS |
Tolerance | 2B |
Angle of helix | 45 ° |
---|---|
Body material | HSS |
Tolerance | 2B |
Type | American through-bores |
With cooling spray | No |
Tail diameter | 3.5 mm |
Coating | AlCrN |
Threading (inch) | 0,125 |
Usually arrives within 14 working days