Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
SANDVIK T300-XM101DA-M16C150 COROTAP OPTIMIZED FOR VERSATILITY 6539146
SANDVIK T300-XM101DA-M16C150 COROTAP OPTIMIZED FOR VERSATILITY 6539146
Machine thread-cutter Sandvik Coromant
References
sandvik coromant:
T300-XM101DA-M16C150
rubix:
317A9714
manufacturer :
6539146
Technical specifications
Threading diameter
16
mm
Angle of helix
45
°
Type
Metric through-bores
See all Specifications
Product details
Technical specifications
Product details : SANDVIK T300-XM101DA-M16C150 COROTAP OPTIMIZED FOR VERSATILITY 6539146
Technical specifications
Attributes
Threading diameter
16
mm
Angle of helix
45
°
Type
Metric through-bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
45.00
excl. VAT
/
Each
£
54.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK T300-PD101DA-M16 D110 8248209
GUHRING 00911 007.938 MACHINE TAPS 9009110079380
DORMER E513M9X1.0NO3 TAP M9 X 1.00 MM 5977182
DORMER E513M10X.75NO3 TAP M10 X 0.75 MM 5977398
DORMER EX00M56 TAP M56 X 5.50 MM 5973658
WALTERPROT E2136416-M14X1.5 MACHINE TAP INTERNAL COOLING 5603181
SANDVIK T200-XM100AE-8-32C145 COROTAP OPTIMIZED VERSATILITY 6967123
SANDVIK T300-XM100DA-M8C145 COROTAP 6539460
DOR HSS TAP M18X2.0NO1
DORMER HSCO TAP M24X2.0 E268M24X2.0
SPIRAL POINT TAP HSS GT 4 BA
WALTER M20213-M3.5 TAPS HSS-E X PERT 6149650
WALTERPROT E2031446-M8 MACHINE TAPS HSS-E INTERNAL COOLING 5603132
DOR HSS TIN TAP 1/8
DORMER E513M18X1.0NO2 TAP M18 X 1.00 MM 5977405