Machine thread-cutter Dormer
Total length | 70 mm |
---|---|
Body material | HSS |
Type | American blind bores |
Total length | 70 mm |
---|---|
Body material | HSS |
Type | American blind bores |
With cooling spray | No |
Drilling diameter | 8.5 mm |
Square drive adapter | 11.1 mm |
Coating | TiN |
Usually arrives within 14 working days