SANDVIK T300-XM101DA-M18 B110 6539575
Machine thread-cutter Sandvik Coromant
See technical informationReferences
Sandvik Coromant:T300-XM101DA-M18B110
Rubix:288A4438
Manufacturer :6539575




Technical specifications
| Threading diameter | 18 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
Product details : SANDVIK T300-XM101DA-M18 B110 6539575
Technical specifications
Attributes
| Threading diameter | 18 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
| Angle of helix | 45 ° |
Show UNSPSC/ECL@SS
£ 96.67 excl. VAT
/ Each
£ 116.00 incl. VAT
- Usually arrives within 14 working days