Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
WALTERPROT 21361-M8X0.75 HAND- AND MACHINE TAPS HSS/-E 5077434
WALTERPROT 21361-M8X0.75 HAND- AND MACHINE TAPS HSS/-E 5077434
Machine thread-cutter Walter Prototyp
References
walter prototyp:
21361-M8X0.75
rubix:
357A4018
manufacturer :
5077434
ean:
4042446019303
Technical specifications
Threading diameter
8
mm
Total length
4.9
mm
Type
metric through-bores
See all Specifications
Product details
Technical specifications
Product details : WALTERPROT 21361-M8X0.75 HAND- AND MACHINE TAPS HSS/-E 5077434
Technical specifications
Attributes
Threading diameter
8
mm
Total length
4.9
mm
Type
metric through-bores
With cooling spray
no
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
54.17
excl. VAT
/
Each
£
65.00
incl. VAT
Usually arrives within 14 working days
Select variants (51)
Add to cart
Check our products from related categories
WALTERPROT P21360-M10X0.75 TAPS HSS-E X PERT 6149327
WALTERPROT 8031106-M12 TAPS SOLID CARBIDE 5079708
SANDVIK T300-MM101AE-1/2C110 COROTAP 8248735
DORMER EX3010-32 TAP NO.10 X 32 5974087
DORMER HSCO TAP M14X1.0 E268M14X1.0
SANDVIK T300-XM100AF-1/4C110 COROTAP OPTIMIZED FOR VERSATILITY 6967050
SANDVIK T300-XM101DA-M16 C110 300 CUTTING TAP SPIRAL FLUTES 6539574
GUHRING 02896 006.000 MACHINE TAPS 9028960060000
DORMER E013M12X1.5 TAP M12 X 1.50 MM 5973518
CUTLINE MACHINE TAP HSSE MULTI MATERIAL SPIRAL FLUTE UNC 5 - 40 864970
WALTERPROT P202108-M10 TAPS HSS-E X PERT 6149109
SANDVIK T200-MM100AF-5/16C110 COROTAP 8251293
GUHRING 00889 002.500 MACHINE TAPS 9008890025000
SANDVIK E050M10 COROTAP OPTIMIZED SPECIFIC MATERIALS 6182568
DORMER E013M6X.75 TAP M6 X 0.75 MM 5973536