Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
SANDVIK T300-XM101DA-M20 B145 6539466
SANDVIK T300-XM101DA-M20 B145 6539466
Machine thread-cutter Sandvik Coromant
References
sandvik coromant:
T300-XM101DA-M20B145
rubix:
288A4745
manufacturer :
6539466
Technical specifications
Threading diameter
20
mm
Angle of helix
45
°
Type
metric through-bores
See all Specifications
Product details
Technical specifications
Product details : SANDVIK T300-XM101DA-M20 B145 6539466
Technical specifications
Attributes
Threading diameter
20
mm
Angle of helix
45
°
Type
metric through-bores
With cooling spray
no
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
68.67
excl. VAT
/
Each
£
82.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER EP11M12X1.25 SPIRAL POINT TAP M12 X 1.25 MM 5973762
DORMER EP00TINM30 SPIRAL POINT TAP M30 X 3.50 MM 6196717
WALTERPROT P22360-UNC9/16 TAPS HSS-E X PERT 6149447
GUHRING 00814 006.000 MACHINE TAPS HSS-E
SANDVIK T300-SD100DI-1/4 D150 7382649
CUTLINE BSP TAP HSSE MULTI MATERIAL SPIRAL FLUTE G5/8 X 14 864944
WALTER P202108-M6 TAPS HSS-E X PERT 6149107
DORMER E0235-40 TAP NO.5 X 40 5974022
WALTER 234604-UNF5/8 ADVANCED MACHINE TAPS HSS-E 5078639
WALTERPROT TC216.UNF5/8-L0-WY80AA MACHINE TAP 7528679
PRESTO M8 X 1.25 BOT HSS MACHINE TAP METRIC COARSE ISO 529
DORMER E513M11X.75NO1 TAP M11 X 0.75 MM 5976838
WALTER 234164-UNF10 ADVANCED MACHINE TAPS HSS-E 5078616
SANDVIK T100-NM102DA-M5N1PR COROTAP 8330203
WALTERPROT TC216-M2.5-C0-WY80FC MACHINE TAP 7606186