Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
SANDVIK T300-XM101DA-M22B150 COROTAP OPTIMIZED FOR VERSATILITY 6539149
SANDVIK T300-XM101DA-M22B150 COROTAP OPTIMIZED FOR VERSATILITY 6539149
Machine thread-cutter Sandvik Coromant
References
sandvik coromant:
T300-XM101DA-M22B150
rubix:
320A1123
manufacturer :
6539149
Technical specifications
Threading diameter
22
mm
Angle of helix
45
°
Type
Metric through-bores
See all Specifications
Product details
Technical specifications
Product details : SANDVIK T300-XM101DA-M22B150 COROTAP OPTIMIZED FOR VERSATILITY 6539149
Technical specifications
Attributes
Threading diameter
22
mm
Angle of helix
45
°
Type
Metric through-bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
96.67
excl. VAT
/
Each
£
116.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
WALTER 2121763-M6X0.75 ADVANCED MACHINE TAPS HSS-E 5664568
SANDVIK T200-XM100IA-M4 C145 TAP 8248506
SANDVIK T300-MM100DA-M5 B145 8248705
DORMER EP11M16X1.5 SPIRAL POINT TAP M16 X 1.50 MM 5973610
DORMER E600M4NO3 TAP M4 X 0.70 MM 5977747
WALTERPROT P22509-UNC10 TAPS HSS-E X PERT 6244709
GUHRING 00823 010.000 MACHINE TAPS HSS-E
GUHRING 02851 024.000 MACHINE TAPS 9028510240000
DORMER EX10M12X1.25 TAP M12 X 1.25 MM 5973613
WALTERPROT TC115-M12X1.25-L0-WY80FC MACHINE TAP 6958837
GUHRING 00816 016.000 MACHINE TAPS 9008160160000
GUHRING 00827 006.004 MACHINE TAPS 9008270060040
DORMER HSCO TAP M14X1.25 E268M14X1.25
V-COIL THREAD INSERT TAP 03009 M6X1.0
WALTER 23416-UNF3/8 HSS-E MACHINE TAP 3/8 X 24 UNF 5078605