WALTER 23416-UNF3/8 HSS-E MACHINE TAP 3/8 X 24 UNF 5078605
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:23416-UNF3/8
Rubix:1250215
Manufacturer :5078605
EAN:4042446030810

Documents
Product details : WALTER 23416-UNF3/8 HSS-E MACHINE TAP 3/8 X 24 UNF 5078605
ALTIUS
Strengths
•Recommended with oil
For long-chipping materials
For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Type | american through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 9.525 mm |
| Tail diameter | 10 mm |
| Square drive adapter | 8 mm |
| Angle of helix | 15 ° |
| Coating | uncoated |
| Total length | 100 mm |
| Body material | hss-e / pm |
| Threading | unf 3/8 in - 24 |
| No. of threads per inch | 24 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 78.75 excl. VAT
/ Each
£ 94.50 incl. VAT
- Usually arrives within 14 working days