Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
SANDVIK T300-XM101DA-M48B145 COROTAP OPTIMIZED FOR VERSATILITY 6635176
SANDVIK T300-XM101DA-M48B145 COROTAP OPTIMIZED FOR VERSATILITY 6635176
Machine thread-cutter Sandvik Coromant
References
sandvik coromant:
T300-XM101DA-M48B145
rubix:
317A6741
manufacturer :
6635176
Technical specifications
Threading diameter
48
mm
Angle of helix
45
°
Type
metric through-bores
See all Specifications
Product details
Technical specifications
Product details : SANDVIK T300-XM101DA-M48B145 COROTAP OPTIMIZED FOR VERSATILITY 6635176
Technical specifications
Attributes
Threading diameter
48
mm
Angle of helix
45
°
Type
metric through-bores
With cooling spray
no
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
548.00
excl. VAT
/
Each
£
657.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER EX10M4X.50 TAP M4 X 0.50 MM 5973675
SANDVIK T200-XM100DB-M5X050C110 COROTAP OPTIMIZED VERSATILITY 6635036
GUHRING 00827 010.006 MACHINE TAPS 9008270100060
WALTERPROT 23460-UNF5/8 HAND- AND MACHINE TAPS HSS/-E 5078634
SANDVIK T100-NM107JB-M12X100N1PR COROTAP 8330325
GUHRING 00811 008.000 MACHINE TAPS 9008110080000
WALTER 2041215-M6 MACHINE TAPS HSS-E INTERNAL COOLING 5076528
SANDVIK T300-XM101DF-1/2C145 COROTAP OPTIMIZED FOR VERSATILITY 6539510
WALTERPROT E2036406-M30 HAND- AND MACHINE TAPS HSS/-E 5603101
DORMER E513M12X1.25NO2 TAP M12 X 1.25 MM 5976719
WALTER M23513-UNF10 TAPS HSS-E X PERT 6150008
SANDVIK T300-XM100DB-M10X125C150 COROTAP OPTIMIZED VERSATILITY 6539165
DORMER EX10M20X1.0 TAP M20 X 1.00 MM 5973657
WALTER P2054905-M3 TAPS HSS-E X PERT 6244508
DORMER E513M5X.5NO1 TAP M5 X 0.50 MM 5977153