Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
SANDVIK T300-XM100DB-M10X125C150 COROTAP OPTIMIZED VERSATILITY 6539165
SANDVIK T300-XM100DB-M10X125C150 COROTAP OPTIMIZED VERSATILITY 6539165
Machine thread-cutter Sandvik Coromant
References
sandvik coromant:
T300-XM100DB-M10X125C150
rubix:
319A7922
manufacturer :
6539165
ean:
26539165
Technical specifications
Threading diameter
10
mm
Angle of helix
45
°
Type
Metric through-bores
See all Specifications
Product details
Technical specifications
Product details : SANDVIK T300-XM100DB-M10X125C150 COROTAP OPTIMIZED VERSATILITY 6539165
Technical specifications
Attributes
Threading diameter
10
mm
Angle of helix
45
°
Type
Metric through-bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.67
excl. VAT
/
Each
£
40.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DOR HSCO TAP M48X2.0
GUHRING 00808 003.000 MACHINE TAPS 9008080030000
WALTERPROT P2034005-M2 TAPS HSS-E X PERT 6149202
SANDVIK T200-PM108AE-3/8P1PM COROTAP 8061108
WALTER P203009-EGM2.5 TAPS HSS-E X PERT 6149133
SANDVIK T300-PM100AA-M10P1PM COROTAP 8055804
DORMER E600M4NO3 TAP M4 X 0.70 MM 5977747
WALTER 21361-M27X2 HAND- AND MACHINE TAPS HSS/-E 5077471
GUHRING 01892 006.000 MACHINE TAPS 9018920060000
DORMER E295M4 6305758
WALTER 202061-M4 ADVANCED MACHINE TAPS HSS-E 5075828
DOR HSS TAP M24X2.0NO2
DORMER E300M30X2.0 E300 M30 X 2.00 SPIRAL FLUTE 40DEG TAP 374 6290629
DORMER EX11M5X.50 TAP M5 X 0.50 MM 5973652
EUROPA SPIRAL FLUTE HSSE UNIVERSAL TAP TM80400800 M8