References
Walter Prototyp:M23513-UNF10
Rubix:276A3698
Manufacturer :6150008
EAN:4042446232436

Technical specifications
| Threading | unf #10-32 |
|---|---|
| Threading diameter | 4.826 mm |
| Type | american blind bores |
Documents
Product details : WALTER M23513-UNF10 TAPS HSS-E X PERT 6150008
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Threading | unf #10-32 |
|---|---|
| Threading diameter | 4.826 mm |
| Type | american blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 4.1 mm |
| Tail diameter | 6 mm |
| Square drive adapter | 4.9 mm |
| Thread depth | 8 mm |
| Angle of helix | 40 ° |
| Coating | vap |
| Total length | 70 mm |
| Body material | hss-e |
| No. of threads per inch | 32 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 49.40 excl. VAT
/ Each
£ 59.28 incl. VAT
- Usually arrives within 14 working days