Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
SANDVIK T300-XM101DE-3/4B150 COROTAP OPTIMIZED FOR VERSATILITY 6539183
SANDVIK T300-XM101DE-3/4B150 COROTAP OPTIMIZED FOR VERSATILITY 6539183
Machine thread-cutter Sandvik Coromant
References
sandvik coromant:
T300-XM101DE-3/4B150
rubix:
317A5366
manufacturer :
6539183
ean:
26539183
Technical specifications
Angle of helix
45
°
Type
American through-bores
With cooling spray
No
Product details
Technical specifications
Product details : SANDVIK T300-XM101DE-3/4B150 COROTAP OPTIMIZED FOR VERSATILITY 6539183
Technical specifications
Attributes
Angle of helix
45
°
Type
American through-bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
70.00
excl. VAT
/
Each
£
84.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK T300-XM100DA-M10C150 COROTAP OPTIMIZED FOR VERSATILITY 6539143
SANDVIK T300-PM115AE-1/2P1PM COROTAP 8056277
WALTERPROT TC216-M4-C0-WY80AA MACHINE TAP 6743445
WALTER 202061-M6 ADVANCED MACHINE TAPS HSS-E 5075830
DORMER EP00TINM3 SPIRAL POINT TAP M3 X 0.50 MM 6196703
SANDVIK T300-PM101AF-7/16P1PM COROTAP 8055765
SANDVIK T100-KM102DB-M12X150D210 COROTAP 6871239
WALTERPROT 20430-M4 HAND- AND MACHINE TAPS HSS/-E 5076577
DORMER E513M12X1.0NO2 TAP M12 X 1.00 MM 5976707
SANDVIK T300-XM101DA-M48B145 COROTAP OPTIMIZED FOR VERSATILITY 6635176
SANDVIK T200-XM101DA-M22 B110 6539638
DORMER E002TINM10 SPIRAL POINT TAP M10 X 1.50 MM 6196699
WALTERPROT P20340-M4 TAPS HSS-E X PERT 6149197
WALTERPROT E2036436-M12 HAND- AND MACHINE TAPS HSS/-E 5603128
SANDVIK T100-KM102DB-M14X150D210 COROTAP 6871240