SANDVIK T100-KM102DB-M12X150D210 COROTAP 6871239


Machine thread-cutter Sandvik Coromant

References
sandvik coromant:T100-KM102DB-M12X150D210
rubix:317A3164
manufacturer :6871239
ean:7323220281077
brand logo
brand logo
Technical specifications
Threading diameter12 mm
Angle of helix0 °
Total length100 mm
See all Specifications

Product details : SANDVIK T100-KM102DB-M12X150D210 COROTAP 6871239


Technical specifications


Attributes
Threading diameter12 mm
Angle of helix0 °
Total length100 mm
Thread depth21 mm
Body materialNon-Metallic and other materials
TypeMetric through-bores
With cooling sprayNo
Show UNSPSC/ECL@SS
£ 74.62 excl. VAT
/ Each
£ 89.54 incl. VAT
  • Usually arrives within 14 working days