Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
SANDVIK T300-XM101DE-7/8B145 COROTAP OPTIMIZED FOR VERSATILITY 6539502
SANDVIK T300-XM101DE-7/8B145 COROTAP OPTIMIZED FOR VERSATILITY 6539502
Machine thread-cutter Sandvik Coromant
References
sandvik coromant:
T300-XM101DE-7/8B145
rubix:
319A8976
manufacturer :
6539502
ean:
26539502
Technical specifications
Angle of helix
45
°
Type
American through-bores
With cooling spray
No
Product details
Technical specifications
Product details : SANDVIK T300-XM101DE-7/8B145 COROTAP OPTIMIZED FOR VERSATILITY 6539502
Technical specifications
Attributes
Angle of helix
45
°
Type
American through-bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
105.33
excl. VAT
/
Each
£
126.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK T200-MM101DA-M20B145 COROTAP 8248607
SANDVIK T300-XM100AB-M10X100C110 COROTAP OPTIMIZED VERSATILITY 6966793
GUHRING 00815 003.500 MACHINE TAPS 9008150035000
DORMER EX01M20 TAP M20 X 2.50 MM 5973524
GUHRING 02893 022.226 MACHINE TAPS 9028930222260
WALTERPROT 204602-M16 ADVANCED MACHINE TAPS HSS-E 5076607
ROEBUCK HSS TAP M10.0 X 1.5 PLUG
DORMER EX00TINM8 TAP M8 X 1.25 MM 6196732
WALTERPROT E2036446-M16 MACHINE TAPS HSS-E INTERNAL COOLING 5603135
SANDVIK T200-MM100DA-M5B115 COROTAP 8248563
WALTERPROT 21361-M33X1.5 HAND- AND MACHINE TAPS HSS/-E 5077478
WALTERPROT EP2456302-G1/8 PARADUR ECO PLUS TAP 6245698
DORMER E5501/4NO7 TAP 1/4 INCH X 19 5976466
WALTER 22207-UNC8 ADVANCED MACHINE TAPS HSS-E 5077999
DORMER E003M14 TAP M14 X 2.00 MM 5974339