WALTER 22207-UNC8 ADVANCED MACHINE TAPS HSS-E 5077999
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:22207-UNC8
Rubix:291A1007
Manufacturer :5077999
EAN:4042446024833

Documents
Product details : WALTER 22207-UNC8 ADVANCED MACHINE TAPS HSS-E 5077999
ALTIUS
Strengths
•Recommended with oil
For long-chipping materials
For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Type | american blind bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 4.166 mm |
| Tail diameter | 4.5 mm |
| Square drive adapter | 3.4 mm |
| Angle of helix | 0 ° |
| Coating | uncoated |
| Total length | 63 mm |
| Body material | hss-e / pm |
| Threading | unc #8 - 32 |
| No. of threads per inch | 40 |
| Tolerance | 3b |
Show UNSPSC/ECL@SS
£ 48.43 excl. VAT
/ Each
£ 58.12 incl. VAT
- Usually arrives within 14 working days