References
Dormer:EX01M20
Rubix:2008269
EAN:7320760137109


Technical specifications
| Threading | m20 x 2,50 |
|---|---|
| Threading diameter | 20 mm |
| Type | metric blind bores |
Product details : DORMER EX01M20 TAP M20 X 2.50 MM 5973524
HSS-E Machine tap for metric thread steam-tempered DIN 371 form C 45° spiralised 2.5xD blind holes for steel <1200 N/mm². Stainless steel and cast iron.
Applications
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• Stainless machining steel (<250 HB <850 N/mm²)
• SS - austenitic (<320 HB <1100 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• Stainless machining steel (<250 HB <850 N/mm²)
• SS - austenitic (<320 HB <1100 N/mm²)
Technical specifications
Attributes
| Threading | m20 x 2,50 |
|---|---|
| Threading diameter | 20 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Drilling diameter | 20 mm |
| Tail diameter | 16 mm |
| Square drive adapter | 16 mm |
| Thread depth | 25 mm |
| Angle of helix | 45 ° |
| Coating | steam tempered |
| Total length | 140 mm |
| Body material | hss-e |
| No. of threads per inch | 10.16 |
Show UNSPSC/ECL@SS
£ 91.21 excl. VAT
/ Each
£ 109.45 incl. VAT
- Usually arrives within 14 working days