WALTER 222079-EGUNC8 ADVANCED MACHINE TAPS HSS-E 5078004
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:222079-EGUNC8
Rubix:276A0146
Manufacturer :5078004
EAN:4042446024888

Technical specifications
| Threading | egunc #8-32 |
|---|---|
| Threading diameter | 5.197 mm |
| Type | american through-bores |
Documents
Product details : WALTER 222079-EGUNC8 ADVANCED MACHINE TAPS HSS-E 5078004
ALTIUS
Strengths
•Recommended with oil
For long-chipping materials
For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Threading | egunc #8-32 |
|---|---|
| Threading diameter | 5.197 mm |
| Type | american through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 6 mm |
| Square drive adapter | 4.9 mm |
| Thread depth | 23 mm |
| Angle of helix | 0 ° |
| Coating | uncoated |
| Total length | 80 mm |
| Body material | hss-e / pm |
| Threading | egunc #8-32 |
| No. of threads per inch | 32 |
| Tolerance | 3b |
Show UNSPSC/ECL@SS
£ 70.75 excl. VAT
/ Each
£ 84.90 incl. VAT
- Usually arrives within 14 working days