Machine Tap
Angle of helix | 0 ° |
---|---|
Total length | 90 mm |
Body material | hss-e |
Angle of helix | 0 ° |
---|---|
Total length | 90 mm |
Body material | hss-e |
Type | american blind bores |
With cooling spray | no |
Direction of threading | right |
Drilling diameter | 9.728 mm |
Tail diameter | 7 mm |
Square drive adapter | 5.5 mm |
Coating | uncoated |
Threading (inch) | g 1/8 in - 28 |
No. of threads per inch | 11 |
Usually arrives within 14 working days