Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
SANDVIK T300-XM104DA-M5C145 COROTAP OPTIMIZED FOR VERSATILITY 6635188
SANDVIK T300-XM104DA-M5C145 COROTAP OPTIMIZED FOR VERSATILITY 6635188
Machine thread-cutter Sandvik Coromant
References
sandvik coromant:
T300-XM104DA-M5C145
rubix:
318A7058
manufacturer :
6635188
Technical specifications
Threading diameter
5
mm
Angle of helix
45
°
Type
Metric through-bores
See all Specifications
Product details
Technical specifications
Product details : SANDVIK T300-XM104DA-M5C145 COROTAP OPTIMIZED FOR VERSATILITY 6635188
Technical specifications
Attributes
Threading diameter
5
mm
Angle of helix
45
°
Type
Metric through-bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.37
excl. VAT
/
Each
£
23.24
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GUHRING 00804 003.000 MACHINE TAPS 9008040030000
CUTLINE MACHINE TAP HSSE MULTI MATERIAL SPRAL POINT UNC 9/16-12 864964
SANDVIK T300-SD100JA-M3D150 COROTAP 8248807
SANDVIK T300-SD100DZ-5/16D150 COROTAP 7382658
DORMER EX10M27X1.5 TAP M27 X 1.50 MM 5973685
WALTERPROT 20417-M3 ADVANCED MACHINE TAPS HSS-E 5076569
DORMER E003M14 TAP M14 X 2.00 MM 5974339
SANDVIK T300-XM171DA-M20B110 COROTAP OPTIMIZED FOR VERSATILITY 8248463
DORMER EP401/4 SPIRAL POINT TAP 1/4 INCH X 19 5973939
DORMER E513M16X1.5NO6 TAP M16 X 1.50 MM 5977400
WALTER P22569-UNC7/8 TAPS HSS-E X PERT 6244715
WALTER 2041015-M3 ADVANCED MACHINE TAPS HSS-E 5076479
DORMER E5475/8NO2 TAP 5/8 INCH X 14 5976427
CUTLINE 885531 HSS TAP M14.0 SPIRAL POINT
CUTLINE 885548 HSS TAP M20.0 SPIRAL FLUTE