Machine thread-cutters E547
Input | 18 |
---|---|
Total length | 91 mm |
Body material | hss |
Input | 18 |
---|---|
Total length | 91 mm |
Body material | hss |
Type | british blind bores and through-bores |
With cooling spray | no |
Drilling diameter | 21 mm |
Square drive adapter | 18 mm |
Coating | blank |
Usually arrives within 14 working days