Machine thread-cutter Gühring
Threading diameter | 3 mm |
---|---|
Total length | 56 mm |
Body material | hss-e |
Threading diameter | 3 mm |
---|---|
Total length | 56 mm |
Body material | hss-e |
Type | metric through-bores |
With cooling spray | no |
Square drive adapter | 2.7 mm |
Usually arrives within 14 working days