Machine Tap
Angle of helix | 10 ° |
---|---|
Total length | 56 mm |
Body material | HSS-E / PM |
Angle of helix | 10 ° |
---|---|
Total length | 56 mm |
Body material | HSS-E / PM |
Tolerance | 6HX |
Type | Metric through-bores |
With cooling spray | No |
Direction of threading | Right |
Tail diameter | 3.5 mm |
Square drive adapter | 2.7 mm |
Coating | Tin |
Usually arrives within 14 working days