SANDVIK T300-XM104DA-M6C145 COROTAP OPTIMIZED FOR VERSATILITY 6635189
Machine thread-cutter Sandvik Coromant
See technical informationReferences
Sandvik Coromant:T300-XM104DA-M6C145
Rubix:318A6935
Manufacturer :6635189




Technical specifications
| Threading diameter | 6 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
Product details : SANDVIK T300-XM104DA-M6C145 COROTAP OPTIMIZED FOR VERSATILITY 6635189
Technical specifications
Attributes
| Threading diameter | 6 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
| Angle of helix | 45 ° |
Show UNSPSC/ECL@SS
£ 20.77 excl. VAT
/ Each
£ 24.92 incl. VAT
- Usually arrives within 14 working days