Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 1P222-0953-XA1630 SC MILLING CM PLURA 1 7045743
SANDVIK 1P222-0953-XA1630 SC MILLING CM PLURA 1 7045743
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
1P222-0953-XA 1630
rubix:
317A7834
manufacturer :
7045743
ean:
7323221046378
Product details
Technical specifications
Product details : SANDVIK 1P222-0953-XA1630 SC MILLING CM PLURA 1 7045743
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
57.27
excl. VAT
/
Each
£
68.72
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK GO32 GRIT EDGED HOLE SAW 51MM
DORMER S9029.0 DRILL 9.00 MM 5983050
SANDVIK R216.34-12050-AK26H1620 SC MILLING CM PLURA 2 5743341
SANDVIK R216.42-01030-AK15G1610 SC MILLING CM PLURA 2 5743379
DORMER S5215.0XR0.3 6706673
WALTERPROT MC232-16.0W4B-WJ30ED SOLID CARB SHLDR/SLOT MILL 7022563
DORMER S7185.0 END MILL 5.00 MM 6706771
CUTLINE 855692 3 FLUT CARBID END MILL LONG SER WELDON SHNK ALUMINIUM M
SGS 42666 55SS SHORT 8MM X 0.50R TI-A V-CARB
SANDVIK R2163410050BC22P1640 COROMILL
DORMER S26014.0 S260 14.00 CARBIDE ALCRN 4 FLUTE END MILL 6706920
SANDVIK 316-12SM450C12005P 1730 316 SOLID CARBIDE HEAD 7611738
ROEBUCK CH102 VARI PITCH HOLE SAW 102MM
DORMER S5245.0XR0.3 6706652
SANDVIK R216.44-08030-AI08G1610 SC MILLING CM PLURA 2 5743538