Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 1U000-0160-158-XA1620 SC MILLING CM PLURA 1 7045797
SANDVIK 1U000-0160-158-XA1620 SC MILLING CM PLURA 1 7045797
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
1U000-0160-158-XA 1620
rubix:
317A8625
manufacturer :
7045797
ean:
7323221046910
Product details
Technical specifications
Product details : SANDVIK 1U000-0160-158-XA1620 SC MILLING CM PLURA 1 7045797
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
52.13
excl. VAT
/
Each
£
62.56
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CUTLINE VARICUT 12MM 3.0R CARBIDE UNEXQUAL HELIX END MILL CORNER RAD
WALTERPROT H302611-3.5 MILLING CUTTERS SOLID CARBIDE 5082069
MITSUBCARB MPXLRBD0100R005N120 ENDMILL COATED MSTAR 90043378
SANDVIK 2S342-1600-050-PBP2BM SC MILLING CM PLURA 2 8351919
SANDVIK 2F340-1588-152CSC1745 SC MILLING CM PLURA 2 7419242
DORMER P8079.6X6.0 BURR 9.60 MM X 6.00 MM 6814127
SANDVIK R216.34-16030-BC32B1620 SC MILLING CM PLURA 2 5743298
DORMER S813HB4.5 DRILL 4.50 MM 5983548
SANDVIK 8460301 1K344-0800-XD 1730 8MM 4 FLUTE SOLID CARBIDE END MILL
SANDVIK 2P170-1000-NAH10F SC MILLING CM PLURA 2 6260031
CUTLINE UK-OEMSCBN202 OEMSCBN202 2MM CARBIDE 2FL B/NOSED ALCRN
SANDVIK 2P370-0635-PB1740 SC MILLING CM PLURA 2 6870032
DORMER S71816.0 END MILL 16.00 MM 6706777
SANDVIK 2S440-1200-100-SD1725 SC MILLING CM PLURA 2 7858257
GUHRING 05735 014.000 END MILL SOLID CARBIDE 14MM TYPE N 6527L FIRE