Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER S5344.0 6706576
DORMER S5344.0 6706576
Solid carbide miller Dormer
References
dormer:
S5344.0
rubix:
376A3953
ean:
7320760681251
Technical specifications
Diameter
4
mm
Total length
50
mm
Length of cut
8
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER S5344.0 6706576
Technical specifications
Attributes
Diameter
4
mm
Total length
50
mm
Length of cut
8
mm
Number of teeth
4
Tail diameter
6
mm
Type of tail
ha
Body material
carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
45.02
excl. VAT
/
Each
£
54.02
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK R216.38-25045ICK45K1640 SC MILLING CM PLURA 2 5847802
CUTLINE 893333 5MM BALL NOSE CARBIDE END MILL 2FLT CUPP WELDON
DORMER S5234.0XR0.3XD4 6706731
SANDVIK 2P460-0600-NA1630 SC MILLING CM PLURA 2 6255708
SANDVIK 2F340-0600-050-SC1745 SC MILLING CM PLURA 2 7419161
SANDVIK R215.3A-10030-AC22H1610 SC MILLING CM PLURA 2 5742623
CUTLINE 2FLUTE CARBIDE END MILL STD WELDON SHANK ALUMINIUM MM 2 855653
GUHRING 03314 005.000 MILLS CARBIDE UNIVERS 9033140050000
CUTLINE 2FLUT CARBIDE END MILL STD WELDON SHANK ALUMINIUM MM 18 855669
DORMER S52416.0XR0.5 6706669
DORMER S802HA9.0 DRILL 9.00 MM 5983473
SANDVIK R216.24-12050GBC26P1630 SC MILLING CM PLURA 2 5743077
SANDVIK R216.33-10040-AJ14UH10F SC MILLING CM PLURA 2 5743181
SANDVIK 1K223-1600-NH H10F DURA SOLID CARBIDE END MILL 8412587
CUTLINE 862818 4 VARI FLUT CARBID END MILL SHRT SER STR SHNK OZMAX MM