• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,368)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,402)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,701)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,999)
  • Turning operation(22,564)
  • Sawing(552)
  • Thread-cutting(9,490)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(46)
  • Machine-tool accessories(6,048)
  • Electro-erosion equipment(31)
  • Abrasives(9,030)
See Machining, Cutting & Drilling
  • Solid end mills(4,466)
  • Smooth-bore millers(13)
  • Tool tip millers(4,859)
  • Miller with tips(360)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid end mills
Solid end mill
Monobloc cutter
SANDVIK 1B240-0500-XA 1630 6259468

SANDVIK 1B240-0500-XA 1630 6259468

Monobloc cutter Sandvik Coromant

See technical information
References
Sandvik Coromant:1B240-0500-XA 1630
Rubix:286A9828
Manufacturer :6259468
EAN:26259468
brand logo
brand logo
brand logo
brand logo

Product details : SANDVIK 1B240-0500-XA 1630 6259468


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 53.86 excl. VAT
/ Each
£ 64.63 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK 1K365-1000-100-XD 1730 DURA SOLID CARBIDE END MILL 8213598CUTLINE RIPPER CUTTER HSS CO8% STANDARD SERIES TIALN MM 8 867537SANDVIK 1K354-0800-200-XD 1730 DURA SOLID CARBIDE END MILL 8213527DORMER C9074.0 5985685SANDVIK 1P221-0575-XB1630 SC MILLING CM PLURA 1 6259587WALTERPROT H8015828-10-1.0-35 ADVANCED MILLING CUTTER 5150880SANDVIK 2P370-1000-PB1740 SC MILLING CM PLURA 2 6869988DORMER P84112.7X6.0 BURR 12.70 MM X 6.00 MM 6814216SANDVIK 2S340-0800-200-MA 1640 6260158DORMER S26216.0XR0.5 6706956DORMER S52416.0XR1.0 6706666CUTLINE 893279 D.5 R1.0 CARB. END MILL - Z4 CUPP RADIUS CORNER STRAIGHSANDVIK RA215.26-1650BAK12L1620 SC MILLING CM PLURA 2 5739932DORMER S2292.0XD3 DRILL 2.00 MM X 3.0 MM 6706516SANDVIK 1K223-2500-NH H10F DURA SOLID CARBIDE END MILL 8412589
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap