Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2F340-0600-050-SC1745 SC MILLING CM PLURA 2 7419161
SANDVIK 2F340-0600-050-SC1745 SC MILLING CM PLURA 2 7419161
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2F340-0600-050-SC 1745
rubix:
317A8371
manufacturer :
7419161
ean:
7323222411380
Product details
Technical specifications
Product details : SANDVIK 2F340-0600-050-SC1745 SC MILLING CM PLURA 2 7419161
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
74.72
excl. VAT
/
Each
£
89.66
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK R216.24-20050OCC44P1620 SC MILLING CM PLURA 2 5908264
SANDVIK 326R08-B2502012-CH 1025 6010078
DORMER S5312.0XD4 6706472
DORMER S71516.0 6706635
DORMER S52110.0XR1.0 6706679
SANDVIK 1B231-0794-XA1620 SC MILLING CM PLURA 1 6334840
SANDVIK 1K365-0500-100-XC 1730 DURA SOLID CARBIDE END MILL 8213591
DORMER P8173.0X3.0 COUNTERSINK 3.00 MM X 3.00 MM 6814172
CUTLINE 862915 4 VARI FLUT CARBID END MILL SHRT SER WELDON SHNK OZDY M
WALTERPROT MC232-12.0W4B100C-WJ30ED SC MILLING CUTTERS PERFORM 7568725
DORMER S5213.0XR0.3 6706670
WALTERPROT H2038217-6-0.5 TAP 6231724
DORMER S814HA6.0 END MILL 6.00 MM 5983594
SANDVIK R215.36-10050-AC22H1610 SC MILLING CM PLURA 2 5742789
DORMER S74010.0 DRILL 10.00 MM 6706900