Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2B320-0300-NGH10F SC MILLING CM PLURA 2 6261141
SANDVIK 2B320-0300-NGH10F SC MILLING CM PLURA 2 6261141
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2B320-0300-NG H10F
rubix:
317A9066
manufacturer :
6261141
Product details
Technical specifications
Product details : SANDVIK 2B320-0300-NGH10F SC MILLING CM PLURA 2 6261141
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
67.65
excl. VAT
/
Each
£
81.18
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER S813HA4.0 DRILL 4.00 MM 5983633
WALTERPROT MC232-16.0W4B400C-WJ30ED SC MILLING CUTTERS PERFORM 7568735
SANDVIK 2S342-2000-500CMB M2CM 8353029
SANDVIK R216.42-00330-FC03G1700 SC MILLING CM PLURA 2 5963262
CUTLINE 4 VARI FLUT CARBID END MILL SHRT SER STR SHNK OZDY MM 3 862905
CUTLINE 862942 4VARI FLUT CARBIDENDMLL STD SER STRT SHNK THRUCOOLNT OZ
CUTLINE 863075 ENGRAVING END MILL SOLID CARBID 60 CYLINDRICAL SHNK MM
SANDVIK 2S221-1200-150-NGH10F SC MILLING CM PLURA 2 6261156
BOSCH 2608900527 EXPERT POWER CHANGE PLUS 11MM HSS HOLE SAW
WALTERPROT MC216-03.0A3L-WJ30TF ENDMILL 6579772
CUTLINE 893313 D.16 R1.0 CARB. END MILL - Z4 CUPP RADIUS CORNER WELDON
WALTER M4792-030-W32-01-20 MILLING CUTTER 6822368
SANDVIK 2P170-1200-NAH10F SC MILLING CM PLURA 2 6260032
SANDVIK R216.44-16030-AI16G1610 SC MILLING CM PLURA 2 5743561
CUTLINE 893375 12MM ROUGHING CARBIDE END MILL 4 FLT CUPP WELDON