• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,368)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,402)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,701)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,999)
  • Turning operation(22,564)
  • Sawing(552)
  • Thread-cutting(9,490)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(46)
  • Machine-tool accessories(6,048)
  • Electro-erosion equipment(31)
  • Abrasives(9,030)
See Machining, Cutting & Drilling
  • Solid end mills(4,466)
  • Smooth-bore millers(13)
  • Tool tip millers(4,859)
  • Miller with tips(360)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid end mills
Solid end mill
Monobloc cutter
SANDVIK 1P340-1905-XA1640 SC MILLING CM PLURA 1 7045760

SANDVIK 1P340-1905-XA1640 SC MILLING CM PLURA 1 7045760

Monobloc cutter Sandvik Coromant

See technical information
References
Sandvik Coromant:1P340-1905-XA 1640
Rubix:318A9660
Manufacturer :7045760
EAN:7323221046545
brand logo
brand logo

Product details : SANDVIK 1P340-1905-XA1640 SC MILLING CM PLURA 1 7045760


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 218.67 excl. VAT
/ Each
£ 262.40 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK 2P340-0600-PA 1630 6260104SANDVIK 316-10SM210-10008P1730 SOLID CARBIDE HEADS 7611694SANDVIK 2P123-1000-NGH10F SC MILLING CM PLURA 2 6260014DORMER S6106.0 DRILL 6.00 MM 6706597SANDVIK 2S342-0794-076-PBP2BM SC MILLING CM PLURA 2 8351874DORMER P8036.0X6.0 BURR 6.00 MM X 6.00 MM 6814100SANDVIK 2N342-0953-PDP2BM SC MILLING CM PLURA 2 8351805DORMER P80712.7X6.0 BURR 12.70 MM X 6.00 MM 6814128DORMER C11015.0 DRILL 15.00 MM 5983834SANDVIK 2S342-1200-100CMA 1740 6732570SANDVIK 1K354-1200-100-XD 1730 DURA SOLID CARBIDE END MILL 8213531ROEBUCK LDXM016SS LDX TCT HOLE SAW 16MM SHORTDORMER C94820.0 C948 20.00 HSS-E-PM LONG SERIES END MILL 844 5985200CUTLINE 893239 5MM CARBIDE END MILL 3 FLT CUPP S/SSANDVIK R215.36-06050-AC13H1610 SC MILLING CM PLURA 2 5742826
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap