Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
MITSUBCARB MPXLRBD0600R020N480 ENDMILL COATED MSTAR 90042865
MITSUBCARB MPXLRBD0600R020N480 ENDMILL COATED MSTAR 90042865
Solid carbide miller Mitsubishi Materials
References
mitsubishi materials:
MPXLRBD0600R020N480
rubix:
278A4564
Product details
Technical specifications
Product details : MITSUBCARB MPXLRBD0600R020N480 ENDMILL COATED MSTAR 90042865
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
169.04
excl. VAT
/
Each
£
202.85
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 1K223-2000-050-NH H10F DURA SOLID CARBIDE END MILL 8412616
SANDVIK 1P220-0476-XA1630 SC MILLING CM PLURA 1 7045773
CUTLINE 893399 2MM CARBIDE END MILL FOR ALUMINIUM 2FLT WELDON
SANDVIK 316-12BM210-12060G 1730 7611712
SANDVIK 1K223-2000-NH H10F DURA SOLID CARBIDE END MILL 8412588
DORMER S5332.0XD6 DRILL 2.00 MM X 6.0 MM 6706540
DORMER S5316.0 6706480
CUTLINE 3 FLUT CARBID END MILL STD SER STR SHANK ALUMINIUM MM 5 843401
MITSUBCARB MPXLRBD0300R020N120 ENDMILL COATED MSTAR 90042839
ROEBUCK CH65 VARI PITCH HOLE SAW 65MM
SANDVIK R216.42-08030-AS12G1700 SC MILLING CM PLURA 2 5963316
DORMER P80916.0X6.0 BURR 16.00 MM X 6.00 MM 6814141
SANDVIK 1P230-1270-XA1630 SC MILLING CM PLURA 1 7045720
DOR S802HB 3.5MM 2FLT EX/SL WELDON SHNK SPECTRUM ALN CTD
GUHRING 03314 005.000 MILLS CARBIDE UNIVERS 9033140050000