Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2B230-1200-NAN20C SC MILLING CM PLURA 2 6259965
SANDVIK 2B230-1200-NAN20C SC MILLING CM PLURA 2 6259965
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2B230-1200-NA N20C
rubix:
318A5959
manufacturer :
6259965
Product details
Technical specifications
Product details : SANDVIK 2B230-1200-NAN20C SC MILLING CM PLURA 2 6259965
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
309.83
excl. VAT
/
Each
£
371.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK R216.62-08030-AO09G 1610 5743582
SANDVIK R216.42-05030-AK10AH10F SC MILLING CM PLURA 2 5743427
SANDVIK R216.42-00430-JC04G1700 SC MILLING CM PLURA 2 5963271
SANDVIK 2F380-1000-050ASD1745 SC MILLING CM PLURA 2 7963620
MITSUBCARB MPXLRBD0300R020N300 ENDMILL COATED MSTAR 90042842
MITSUBCARB MPXLRBD0300R020N180 ENDMILL COATED MSTAR 90042840
ROEBUCK CH32 VARI PITCH HOLE SAW 32MM
SANDVIK R216.64-05030-AO07G1610 SC MILLING CM PLURA 2 5743643
SANDVIK R216.34-20040-BC38K1640 SC MILLING CM PLURA 2 5743418
SANDVIK 2S342-0318-038-PAP2BM SC MILLING CM PLURA 2 8351861
SANDVIK R216.34-08050-BC19P1630 SC MILLING CM PLURA 2 5743317
SANDVIK 1K365-1600-200-XD 1730 DURA SOLID CARBIDE END MILL 8213604
ROEBUCK CH51 VARI PITCH HOLE SAW 51MM
DORMER S71712.0 END MILL 12.00 MM 6706705
SANDVIK R216.33-16030-BS16K1640 SC MILLING CM PLURA 2 5743208