Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2B320-0500-NGH10F SC MILLING CM PLURA 2 6261143
SANDVIK 2B320-0500-NGH10F SC MILLING CM PLURA 2 6261143
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2B320-0500-NG H10F
rubix:
317A7728
manufacturer :
6261143
Product details
Technical specifications
Product details : SANDVIK 2B320-0500-NGH10F SC MILLING CM PLURA 2 6261143
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
79.85
excl. VAT
/
Each
£
95.82
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER P8099.6X6.0 BURR 9.60 MM X 6.00 MM 6814139
DORMER S813HA3.5 DRILL 3.50 MM 5983600
SANDVIK 2P440-0800-SD1725 SC MILLING CM PLURA 2 7858266
ROEBUCK 256047 VARI PITCH HOLE SAW 108MM
SANDVIK 2P341-0200-MA 1640 6260129
SANDVIK 2P340-0600-PB 1630 6260121
SANDVIK 2N342-0600-PDP2BM SC MILLING CM PLURA 2 8351801
SANDVIK 1K365-1200-300-XD 1730 DURA SOLID CARBIDE END MILL 8213602
SANDVIK 2F342-0953-038-PDP2BM SC MILLING CM PLURA 2 8351759
SANDVIK R216.42-03030-AS04G1700 SC MILLING CM PLURA 2 5963308
WALTER H602111-10 MILLING CUTTERS 5083349
SANDVIK 1P340-2540-XA1640 SC MILLING CM PLURA 1 7045761
CUTLINE 893275 20MM CARBIDE END MILL 4 FLT CUPP WELDON
DORMER S5216.0XR1.0 6706676
SANDVIK R216.42-00430-FC04G1700 SC MILLING CM PLURA 2 5963267