Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER S5216.0XR1.0 6706676
DORMER S5216.0XR1.0 6706676
Solid carbide miller Dormer
References
dormer:
S5216.0XR1.0
rubix:
376A3825
ean:
7320760682258
Technical specifications
Diameter
6
mm
Total length
60
mm
Length of cut
7
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER S5216.0XR1.0 6706676
Technical specifications
Attributes
Diameter
6
mm
Total length
60
mm
Length of cut
7
mm
Number of teeth
4
Tail diameter
6
mm
Type of tail
HA
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
50.20
excl. VAT
/
Each
£
60.24
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 1P330-0476-XA1620 SC MILLING CM PLURA 1 7045781
SANDVIK 2F340-1200-200-SC1745 SC MILLING CM PLURA 2 7419169
CUTLINE 855670 2FLUT CARBID END MILL LONG SER WELDON SHNK ALUMINIUM MM
SANDVIK RA216.23-1250BAK09P 1620 PLURA SOLID CARBIDE END MILL 5740195
CUTLINE UK-OEMSC216 OEMSC216 16MM CARBIDE 2FL SLOT DRILL ALCRN
DORMER S2193.0 6706638
SANDVIK 1P251-0700-XA1630 SC MILLING CM PLURA 1 6259797
SANDVIK R216.24-12030BAJ12G 1610 PLURA SOLID CARBIDE END MILL 5742943
SANDVIK RA216.24-0830BAK02G1610 SC MILLING CM PLURA 2 5740201
SANDVIK 6870033 2P370-0794-PB 1740
SANDVIK 1K233-1200-200-NB H10F DURA SOLID CARBIDE END MILL 8386847
WALTER H1E58318-E12-12 CONEFIT MILLING CUTTERS 6068767
SANDVIK RA215.26-3250DAK24L1620 SC MILLING CM PLURA 2 5739294
SANDVIK 2S440-0200-020-SD1725 SC MILLING CM PLURA 2 7858135
CUTLINE 893383 6MM CARBIDE END MILL FOR ALUMINIUM 1 FLUTE S/S