Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
WALTER H602111-10 MILLING CUTTERS 5083349
WALTER H602111-10 MILLING CUTTERS 5083349
Solid carbide miller Walter Prototyp
References
walter prototyp:
H602111-10
rubix:
276A4184
manufacturer :
5083349
ean:
4042446071097
Product details
Technical specifications
Product details : WALTER H602111-10 MILLING CUTTERS 5083349
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
117.93
excl. VAT
/
Each
£
141.52
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK R216.42-00330-GC03G1700 SC MILLING CM PLURA 2 5963263
CUTLINE 3 FLUT CARBID END MILL LONG SER STR SHNK ALUMINIUM MM 5 843402
DORMER S21916.0 6706646
WALTERPROT MC232-02.5A4BC-WJ30ED SOLID CARB SHLDR/SLOT MILL 7353963
SANDVIK 2F340-2540-076-SC1745 SC MILLING CM PLURA 2 7419211
CUTLINE 893229 5MM CARBIDE END MILL 2FLT CUPP WELDON
SANDVIK 2F340-1000-200CSC1745 SC MILLING CM PLURA 2 7440786
DORMER S26216.0XR2.5 6706959
SANDVIK R216.42-06030-AC10G1610 SC MILLING CM PLURA 2 5743363
SANDVIK 2P050-0953-OAO10A SC MILLING CM PLURA 2 7254423
SANDVIK 1K333-0300-XA 1730 DURA SOLID CARBIDE END MILL 8213454
SANDVIK R215.36-08060-AC19L1620 SC MILLING CM PLURA 2 5742786
SANDVIK 1K253-2000-NB H10F DURA SOLID CARBIDE END MILL 8389110
SANDVIK 316-16HM350-16020P1730 SOLID CARBIDE HEADS 7611752
DORMER P81912.7X6.0 COUNTERSINK 12.70 MM X 6.00 MM 6814180