Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2B320-1000-NGH10F SC MILLING CM PLURA 2 6261146
SANDVIK 2B320-1000-NGH10F SC MILLING CM PLURA 2 6261146
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2B320-1000-NG H10F
rubix:
319A8932
manufacturer :
6261146
Product details
Technical specifications
Product details : SANDVIK 2B320-1000-NGH10F SC MILLING CM PLURA 2 6261146
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
144.83
excl. VAT
/
Each
£
173.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 2F340-1588-152-SC1745 SC MILLING CM PLURA 2 7419204
MITSUBCARB MPXLRBD0300R010N300 ENDMILL COATED MSTAR 90042838
SANDVIK R2163412050BC26P1640 COROMILL
DORMER S803HA2.0 DRILL 2.00 MM 5983375
SANDVIK R216.42-02030-AK30G1610 SC MILLING CM PLURA 2 5743458
SANDVIK 2S342-0953-038-PBP2BM SC MILLING CM PLURA 2 8351879
DORMER S2256.0 END MILL 6.00 MM 6706801
SANDVIK 1K365-1000-XD 1730 DURA SOLID CARBIDE END MILL 8213613
SANDVIK R216.24-16050ECK36P 1620 5743047
SANDVIK 2S342-0400-020-PAP2BM SC MILLING CM PLURA 2 8351863
SANDVIK 2P460-0953-OAO10M SC MILLING CM PLURA 2 7254412
CUTLINE 893272 10MM CARBIDE END MILL 4 FLT CUPP WELDON
SANDVIK 2P350-0953-OAO12M SC MILLING CM PLURA 2 7254452
DORMER S5278.0 6706831
SANDVIK 2P123-1600-NGH10F SC MILLING CM PLURA 2 6260015