Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2B330-0800-NCH10F SC MILLING CM PLURA 2 6259976
SANDVIK 2B330-0800-NCH10F SC MILLING CM PLURA 2 6259976
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2B330-0800-NC H10F
rubix:
317A3265
manufacturer :
6259976
Product details
Technical specifications
Product details : SANDVIK 2B330-0800-NCH10F SC MILLING CM PLURA 2 6259976
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
106.33
excl. VAT
/
Each
£
127.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 316-16SM645-16004K1730 SOLID CARBIDE HEADS 7611774
WALTERPROT H302711-6 MILLING CUTTERS SOLID CARBIDE 5082124
SANDVIK R216.24-06050CBC13P1620 SC MILLING CM PLURA 2 5742872
SANDVIK R215.34-03050-AC08L1620 SC MILLING CM PLURA 2 5742586
SANDVIK 2F340-2540-076-SC1745 SC MILLING CM PLURA 2 7419211
ROEBUCK CH152 VARI PITCH HOLE SAW 152MM
CUTLINE 4 FLUTE CARBIDE END MILL SHORT SER STR SHANK OZMA MM 5 862695
SANDVIK 1K223-0800-NB H10F DURA SOLID CARBIDE END MILL 8386288
CUTLINE 862985 1MM 2FL CARBID BALLNOSE SLOTDRILL SHORT WELDON SHK OZM
CUTLINE 4 FLUTE CARBIDE END MILL STD SERIES WELDON SHANK MM 16 862736
CUTLINE VARICUT 6MM 1.0R CARBIDE UNEXQUAL HELIX END MILL CORNER RAD
CUTLINE UK-OEMSC310 OEMSC310 10MM CARBIDE 3FL SLOT DRILL ALCRN
DOR CARB TIALN-X END MILL BN 7.0
DORMER P8236.3X3.0 BURR 6.30 MM X 3.00 MM 6814191
CUTLINE 855685 3 FLUT CARBID END MILL STD SER WELDON SHNK ALUMINIUM MM