SANDVIK R215.34-03050-AC08L1620 SC MILLING CM PLURA 2 5742586


Solid carbide miller Sandvik Coromant

References
sandvik coromant:R215.34-03050-AC08L1620
rubix:318A0050
manufacturer :5742586
brand logo
brand logo
Technical specifications
Diameter3 mm
Total length57 mm
Length of cut8 mm
See all Specifications

Product details : SANDVIK R215.34-03050-AC08L1620 SC MILLING CM PLURA 2 5742586


Technical specifications


Attributes
Diameter3 mm
Total length57 mm
Length of cut8 mm
Number of teeth4
Tail diameter6 mm
Angle of helix50 °
Type of tailCylindrical
Show UNSPSC/ECL@SS
£ 59.13 excl. VAT
/ Each
£ 70.96 incl. VAT
  • Usually arrives within 14 working days