Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
WALTERPROT H302711-6 MILLING CUTTERS SOLID CARBIDE 5082124
WALTERPROT H302711-6 MILLING CUTTERS SOLID CARBIDE 5082124
Solid carbide miller Walter Prototyp
References
walter prototyp:
H302711-6
rubix:
357A4400
manufacturer :
5082124
ean:
4042446061128
Technical specifications
Diameter
6
mm
Total length
57
mm
Length of cut
10
mm
See all Specifications
Product details
Technical specifications
Product details : WALTERPROT H302711-6 MILLING CUTTERS SOLID CARBIDE 5082124
Technical specifications
Attributes
Diameter
6
mm
Total length
57
mm
Length of cut
10
mm
Tail diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
47.48
excl. VAT
/
Each
£
56.98
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 2F341-1000-100-SC 1710 7419255
MITSUBCARB MPXLRBD0100R005N080 ENDMILL COATED MSTAR 90043377
SANDVIK 2P231-0600-NA1630 SC MILLING CM PLURA 2 6260074
SANDVIK 2S440-0800-100-SD1725 SC MILLING CM PLURA 2 7858252
WALTER MC413-08.0A4XE-WJ30TF SC MILLING CUTTERS ADVANCE 6959797
GUHRING 03197 010.000 MILLS CARBIDE UNIVERS 9031970100000
SANDVIK 1K333-0280-XA 1730 DURA SOLID CARBIDE END MILL 8213453
SANDVIK 2P121-0200-NC H10F 6259995
DORMER P82516.0X6.0 BURR 16.00 MM X 6.00 MM 6814201
SANDVIK 1K223-0800-NB H10F DURA SOLID CARBIDE END MILL 8386288
SANDVIK 1K223-1000-300-NH H10F DURA SOLID CARBIDE END MILL 8412606
CUTLINE 893343 D.5 BALL NOSE CARBIDE END MILL - 4 FLUTES CUPP STRAIGHT
CUTLINE 862947 4VARI FLUT CARBID ENDMILL WELDON SHNK THROUGH COOLANT O
CUTLINE 855668 2FLUT CARBID END MILL LONG SER WELDON SHNK ALUMINIUM MM
SANDVIK R216.34-14040-BC26K1640 SC MILLING CM PLURA 2 5743372