• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,368)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,402)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,701)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,999)
  • Turning operation(22,564)
  • Sawing(552)
  • Thread-cutting(9,490)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(46)
  • Machine-tool accessories(6,048)
  • Electro-erosion equipment(31)
  • Abrasives(9,030)
See Machining, Cutting & Drilling
  • Solid end mills(4,466)
  • Smooth-bore millers(13)
  • Tool tip millers(4,859)
  • Miller with tips(360)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid end mills
Solid end mill
Monobloc cutter
SANDVIK 2B330-1600-NCH10F SC MILLING CM PLURA 2 6259979

SANDVIK 2B330-1600-NCH10F SC MILLING CM PLURA 2 6259979

Monobloc cutter Sandvik Coromant

See technical information
References
Sandvik Coromant:2B330-1600-NC H10F
Rubix:318A4583
Manufacturer :6259979
brand logo
brand logo
brand logo
brand logo

Product details : SANDVIK 2B330-1600-NCH10F SC MILLING CM PLURA 2 6259979


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 394.16 excl. VAT
/ Each
£ 472.99 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

CUTLINE 4 FLUTE END MILL HSS CO8% STANDARD SERIES TIALN MM 10 867520SANDVIK 2F340-1905-228CSC1745 SC MILLING CM PLURA 2 7419244DORMER C24728.0 END MILL 28.00 MM 5984876DORMER C2734.0 END MILL 4.00 MM 5984662SANDVIK R216.22-06030CAI06G1610 SC MILLING CM PLURA 2 5743018DORMER S813HA3.5 DRILL 3.50 MM 5983600SANDVIK 2N342-2000-PD P2BM 8351814SANDVIK R216.24-16050OCK36P1620 SC MILLING CM PLURA 2 5847791DORMER HSCO TICN PMX CUTTER 6.0 C9206.0SANDVIK 316-10SM450C10020P1730 SOLID CARBIDE HEADS 7611707DORMER S803HB6.0 DRILL 6.00 MM 5982565SANDVIK 2F342-1588-076-PDP2BM SC MILLING CM PLURA 2 8351782DORMER S52710.0 6706832WALTERPROT H302711-3 MILLING CUTTERS SOLID CARBIDE 5082118WALTERPROT H3024148-18 ADVANCED MILLING CUTTERS SOLID CARBIDE 5082056
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap